Learn More
Merck Steritop™ Quick Release
For sterile filter applications.
Brand: Merck S2GPT05RE
Description
- GP 45 mm threaded bottle top filter with 0.22 μm pore size fast flow polyethersulfone (PES) Express PLUS membrane
- For vacuum filtration and sterilization of tissue culture media, protein, DNA solutions & virus suspensions

Specifications
Single-use | |
0.22 μm | |
40 cm2 | |
10 mL | |
15 mL | |
148 mm |
PES | |
Sterile | |
Bottle Top Filter | |
2.4 mL | |
50 mL | |
12.5 cm |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.