missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Jugs
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Click to view available options
Quantity:
16 Per Box
20 Per Box
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No Cross Contamination
- No Cleaning required
Specifications
Capacity (Metric) | 2000 mL |
Includes | Individually Bagged |
Material | HDPE |
Quantity | 16 Per Box |
Sterility | Sterile |
Pre-sterilized | Yes |
Disposable | Single-use |
Graduated | No |
Height (Metric) | 152 mm |
Diameter (Metric) | 129 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'