missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Powder Bottle
Designed to meet the requirements of the Pharmaceutical and Hygienic industries. Sampling Systems™ SteriWare™ Disposable Powder Bottle is a high quality, wide mouth bottle that includes a screw top.
£56.00 - £134.00
Specifications
Product Type | Bottle |
---|---|
Material | Polypropylene |
Includes | Individually Bagged |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Product Type | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Product Type | Length (Metric) | Price | Quantity & Availability | ||
15819571
|
Sampling Systems™
8890P-250 |
250 mL | 76 mm | Bottle | 89 mm |
£63.65
Pack of 50 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
15829571
|
Sampling Systems™
8890P-250S |
250 mL | 76 mm | Bottle | 89 mm |
£128.00
Pack of 50 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
15839571
|
Sampling Systems™
8890P-500 |
500 mL | 106 mm | Bottle | 108 mm |
£56.00
Pack of 37 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
15849571
|
Sampling Systems™
8890P-500S |
500 mL | 106 mm | Bottle | 108 mm |
£134.00
Pack of 37 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Available in 2 sizes
- Powder tight seal
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contaminaton
- No cleaning required
Specifications
Bottle | |
Polypropylene | |
Individually Bagged |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title