Learn More
Sampling Systems™ SteriWare™ Disposable Powder Spatula
Easily sample and dispense quantities of powders. Sampling Systems™ SteriWare™ Disposable Powder Spatula is tough and comfortable to use with its specially designed rounded handle and robust blade.
Brand: Sampling Systems™ 8095H-150
Code : Z4
Additional Details : Weight : 2.80000kg
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX Zones 0, 1 and 2
- Available in 2 different sizes and a variety of colors
- No cross contamination
- No cleaning required
Specifications
Disposable Spatula | |
150mm Blade | |
Non-sterile | |
230 mm |
HDPE | |
100 Spatulas | |
White | |
19 mm |