missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Slot Sampler

Designed to take a single composite from the top, middle and bottom of your powder bed. Sampling Systems™ SteriWare™ Disposable Slot Samplers are ideal for taking a multilevel, cross sectional sample from powders and granules.
£164.00 - £262.00
Specifications
Product Type | Disposable Slot Sampler |
---|---|
Material | HDPE |
Includes | 20 per pack |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Sterility | Price | Quantity & Availability | |||
12712467
![]() |
Sampling Systems™
8073H-1000S |
170 mL | 970 mm | 25 mm | Sterile |
£229.00
Pack of 20 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||
15442785
![]() |
Sampling Systems™
8073H-1000 |
170 mL | 970 mm | 25 mm | Non-sterile |
£191.00
Pack of 20 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||
15809461
![]() |
Sampling Systems™
8073J-1000 |
500 mL | 1000 mm | 40 mm | Non-sterile |
£262.00
Pack of 20 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||
15899451
![]() |
Sampling Systems™
8073H-500 |
100 mL | 620 mm | 25 mm | Non-sterile |
£164.00
Pack of 20 |
In Stock
Log in to see stock. ![]() |
|||
Description
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas
- Push the sampler into the product, ensuring the sampler is in the closed position
- After leaving the sampler for several seconds to allow powder to enter, rotate handle to close the sampler
- Deposit the sample into a suitable container
- No cross contaminatin
- No cleaning required
Specifications
Disposable Slot Sampler | |
HDPE | |
20 per pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ SteriWare™ Disposable Slot Sampler