missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable ViscoThief
BIOPHARMA

A single use, disposable sampler that is designed for use with viscous materials such as creams, oils and other thick liquids.

Brand:  Sampling Systems™ 8055H-1000

 View more versions of this product

Product Code. 11995636

  • £126.00 / Pack of 20
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Key Features:

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas (500mm and 1000mm lengths only)
  • Available in 3 different sizes

Operation:

  • Insert the sampler into the product.
  • At the required depth pull up the handle. The further the handle is pulled, the larger the sample volume.
  • Withdraw sampler from the product.
  • Push handle down to expel the sample.

Why Use a SteriWare™ Disposable Sampler?

  • No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
  • No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
  • High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
  • Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
  • Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
  • Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications

Specifications

LiquiThief
190 mL
Non-sterile
21 mm
HDPE
Single-use
Suitable for creams, pastes and gels
1000 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers