Learn More
Sampling Systems™ SteriWare™ Disposable Volumetric Scoop
Capable of being used straight from the bag with its individually bagged design. Sampling Systems™ SteriWare™ Disposable Volumetric Scoop allows small volumes to be accurately measured.
Brand: Sampling Systems™ 8640H-05S
Code : Z4
Additional Details : Weight : 1.00000kg
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Available in a variety of sizes
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contaminaton
- No cleaning required
Specifications
Volumetric Scoop | |
5 mL | |
Sterile | |
165 mm |
HDPE | |
Yes | |
29 mm |
These Volumetric Spoons are not certified measuring devices. User verification required.