missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Volumetric Scoop
BIOPHARMA

Capable of being used straight from the bag with its individually bagged design. Sampling Systems™ SteriWare™ Disposable Volumetric Scoop allows small volumes to be accurately measured.

Brand:  Sampling Systems™ 8640H-05

 View more versions of this product

Product Code. 15849541

  • £54.80 / Pack of 100
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Available in a variety of sizes
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • No cross contaminaton
  • No cleaning required
Specifications

Specifications

Volumetric Scoop
5 mL
Non-sterile
165 mm
HDPE
Single-use
29 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

These Volumetric Spoons are not certified measuring devices. User verification required.