missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Graduated Jugs
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Click to view available options
Sterility:
Non-sterile
Sterile
Description
- Our range of class leading jugs are ideal for use in laboratory and production.
- The high quality PP construction gives great chemical resistance.
- These graduated jugs are supplied pre-sterilised so cleaning becomes a thing of the past.
- The graduations can be easily seen.
- The ergonomic handle is rounded to make it comfortable to hold and use.
- The jugs are available in both 500 ml and 1000 ml sizes.
- They can be used as general-purpose jugs or as graduated beakers.
- The individually bagged jugs come pre bagged and are ready to use.
- Simply unwrap and use. No cleaning or cleaning validation is required.
- Made from high quality PP that conforms to the latest food grade, EC and FDA standards.
- BSE/TSE free.
- Batch certificates of conformity supplied.
- Packed in a medical cleanroom to maintain cleanliness.
- Simply unwrap and use.
Specifications
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
Sterility | Non-sterile |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'