missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ HDPE Disposable Powder Thief
Ideal for taking representative samples from known locations within the bulk powder. Powder is trapped within the sampler and easily withdrawn and emptied.
£117.00 - £132.10
Specifications
Product Type | Powder Thief |
---|---|
Material | HDPE |
Handle Type | HDPE |
Disposable | Yes |
Certifications/Compliance | Conforms to FDA CFR 177.1520, EU Regulations 10/2011, EC Regulations 1935/2004 |
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
11945636
|
Sampling Systems™
8060H-510S |
10 mL | Sterile |
£132.10
Pack of 20 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11985437
|
Sampling Systems™
8060H-520 |
20 mL | Non-sterile |
£117.00
Pack of 20 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
Key Features:
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas
- Available in a variety of lengths and tip sizes
Operation:
- Insert the sampler into the product ensuring the tip is inside the sampler body.
- At the required depth pull up the body to expose the tip. The sample will fall in around the tip.
- Push down body of the sampler to trap the sample.
- Remove sampler from the product.
Why Use a SteriWare™ Disposable Sampler?
- No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
- No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
- High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
- Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
- Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
- Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications
Powder Thief | |
HDPE | |
Conforms to FDA CFR 177.1520, EU Regulations 10/2011, EC Regulations 1935/2004 | |
500 mm |
HDPE | |
Yes | |
Ideal for taking representative samples from known locations within the bulk powder |