missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Micro Spatula
Ideal for handling small quantities of powders and granules. Narrow sampling blade allows samples to be taken from very small containers such as vials.
Brand: Sampling Systems™ 8015A-170
This item is not returnable.
View return policy
Description
Key Features:
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Different blade widths available. Ideal for small vials or sample containers
- Also available in HDPE for extra chemical resistance
Why Use a SteriWare™ Disposable Sampler?
- No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
- No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
- High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
- Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
- Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
- Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications
100/Box | |
Not Autoclavable | |
White | |
Single-use | |
13 mm | |
175 mm |
Non-sterile | |
2 mL | |
FDA acceptable CFR 177.1640, EU Regulations 10/2011 compliant, EC Regulations 1935/2004 compliant | |
40 mm | |
Polystyrene |