missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Micro-Spatulas
Shop All Sampling Systems Products

Click to view available options
Capacity (Metric):
0.3 mL
0.5 mL
2 mL
Color:
Blue
Red
White
Unit Size:
Pack of 100
Description
- The disposable Micro Spatulas are ideal for a wide range of activities including sampling, dispensing and measuring small amounts of powder and granule.
- The narrow blades give you total control as well as enabling use in small spaces such as vials.
- The single-use spatula is ideal when costly cleaning and cleaning validation needs to be avoided.
- Simply unwrap the sampler and use it.
- It has been made in a controlled clean environment (class 100,000 cleanroom).
- They are available in white, blue and red.
- Colored versions are ideal if you are concerned about leaving it in the powder - they can be easily seen.
- Used by pharmaceutical, food and chemical companies around the world.
- Made from high-quality PS, PP or HDPE that conforms to the latest food grade, EC and FDA standards.
- Sterility Assurance Level (SAL) of 10-6
- BSE/TSE free.
- Batch certificates of conformity supplied.
Specifications
Specifications
| Sterility | Sterile |
| Capacity (Metric) | 2 mL |
| Color | White |
| Disposable | Single-use |
| Material | HDPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction