missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Micro-Spatulas
BIOPHARMA

Product Code. 15899391 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
0.3 mL
0.5 mL
2 mL
Color:
Red
White
Material:
HDPE
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15899391

Brand: Sampling Systems™ 8015V170

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows samples to be taken from very small containers such as vials with its narrow sampling blade. Sampling Systems™ SteriWare™ Micro-Spatulas are ideal for handling small quantities of powders and granules.

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Different blade widths available.  Ideal for small vials or sample containers
  • Also available in HDPE for extra chemical resistance

Specifications

Sterility Non-sterile
Capacity (Metric) 0.3 mL
Color White
Disposable Single-use
Width (Metric) 4 mm
Material Polystyrene
Length (Metric) 170 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.