missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare Multi-grip Tweezers
SteriWare multi-grip tweezers can be used as normal tweezers, but also have an additional grip feature enabling the easy and secure handling of small vials and containers.
Brand: Sampling Systems™ 8270A-300S
This item is not returnable.
View return policy
Description
- Made from food grade polystyrene
- Individually bagged to prevent cross contamination
- 100% manufactured and packed in a cleanroom
- Available in both sterile and non-sterile
Specifications
Serrated, Flat | |
Polystyrene | |
Tweezers | |
Sterile |
11.8 in. | |
300 mm | |
50 Tweezers/Cs. | |
Molded |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
109074 | Certificate of Compliance | 25/07/2024 | 8270A-300S |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ SteriWare Multi-grip Tweezers > SteriWare Multi-grip Tweezers; Length (Metric): 300 mm; Sterility: Sterile
Spot an opportunity for improvement?Share a Content Correction