missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Open V Spatulas
Improve your quality control by taking fixed volume powder samples easily with SteriWare™ Open V Spatulas. The open tip design is ideal for dispensing and sampling small quantities of powders. Available sterile in a wide range of sizes ideal for the pharmaceutical, chemical and food industry.
£99.90 - £139.00
Specifications
Product Type | Type 1 Spatula |
---|---|
Material | Polypropylene |
Color | White |
Packaging Type | Box |
Quantity | 100 Pk. |
Product Code | Brand | Length (Metric) Blade | Width (Metric) Blade | Size | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Blade | Width (Metric) Blade | Size | Sterility | Price | Quantity & Availability | ||
17564666
|
Sampling Systems™
8440A-100 |
100 mm | 20 mm | Standard | Non-sterile |
£103.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17574666
|
Sampling Systems™
8440A-100S |
100 mm | 20 mm | Standard | Sterile |
£124.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17584666
|
Sampling Systems™
8440A-150 |
150 mm | 20 mm | Standard | Non-sterile |
£105.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17594666
|
Sampling Systems™
8440A-150S |
150 mm | 20 mm | Standard | Sterile |
£125.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17504676
|
Sampling Systems™
8440A-250 |
250 mm | 20 mm | Standard | Non-sterile |
£110.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17514676
|
Sampling Systems™
8440A-250S |
250 mm | 20 mm | Standard | Sterile |
£139.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17524676
|
Sampling Systems™
8440N-100 |
100 mm | 10 mm | Narrow | Non-sterile |
£99.90
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17534676
|
Sampling Systems™
8440N-100S |
100 mm | 10 mm | Narrow | Sterile |
£121.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17544676
|
Sampling Systems™
8440N-150 |
150 mm | 10 mm | Narrow | Non-sterile |
£103.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17554676
|
Sampling Systems™
8440N-250 |
250 mm | 10 mm | Narrow | Sterile |
£104.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
Description
- Our open ended disposable V spatula are ideal for sampling, raw material testing and general goods in testing.
- Manufactured to the highest standard in a medical cleanroom to ensure cleanliness and supplied with full documentation.
- Available in 2 widths and 3 lengths to ensure you have the right sampling tool for the job.
- The narrow versions are ideal if you want to put the sample into the test tube or take a small sample.
- The longer version is ideal when you want to take more of a cross sectional sample.
- The disposable V spatula comes pre bagged and ready to use.
- Simply unwrap and use.
- No cleaning or cleaning validation is required.
- Available in 2 versions, either sterile or non sterile versions.
- Sterile and non sterile spatulas are ideal when a robust tool is required.
- Made from high quality PS that conforms to the latest food grade, EC and FDA standards.
- BSE/TSE free.
- Batch certificates of conformity supplied.
- Moulded and packed in a medical cleanroom to maintain cleanliness.
Specifications
Type 1 Spatula | |
White | |
100 Pk. |
Polypropylene | |
Box |