missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Powder Funnels

These disposable SteriWare™ Powder Funnels are the ideal tools when loading powders, granules and pastes. The wide spout ensures effortless loading without costly bridging problems. They are available with full certification and documentation.

Brand:  Sampling Systems™ 8111P-350

Additional Details : Weight : 4.40000kg

Product Code. 17524606

  • £87.90 / Pack of 8
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Disposable Powder Funnels are ideal for transferring powders and granules.
  • These powder funnels are supplied individually bagged and are available both sterile and non-sterile.
  • The funnels are made from chemically resistant, food grade HDPE and PP.
  • The wide opening at the base of the funnel will help prevent powder blockages.
  • The range is made from FDA, EC 1935/2004 and Food Grade EU 10/2011 conforming HDPE and PP.
  • The 200 mm size is moulded and packed in a Cleanroom for superior cleanliness.
  • Made from high quality PP.
  • Conforms to the latest FDA and EU food requirements.
  • Supplied individually bagged.
  • The 350 mm size is made outside the cleanroom and then taken into a cleanroom where its is checked and packed.
  • The funnels have a rigid handle.
  • Each batch is fully traceable.
Specifications

Specifications

350 mm
Polypropylene
Individually Bagged
40 mm
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers