Learn More
Sampling Systems™ SteriWare™ Powder Spatulas
Find out how you can improve the way you dispense and sample powders and granules using SteriWare™ Powder Spatulas. The disposable Powder Spatulas are made and packed in a Cleanroom so they can be used straight from the bag.
Brand: Sampling Systems™ 8095H-150S
Additional Details : Weight : 3.00000kg
Description
- Sampling and dispensing quantities of powders has never been easier thanks to the sterile Powder Spatula.
- The Powder Spatula is tough and comfortable to use with its specially designed rounded handle and robust blade.
- The Powder Spatula is manufactured and packed in a controlled atmosphere (class 10,000 and 100,000 cleanroom) and so can be used straight from the bag.
- SteriWare™ Powder Spatulas are made from FDA and EU compliant polymers.
- The samplers come with class-leading documentation that includes a batch-specific certificate of conformity which includes the date of manufacture, expiry date, FDA and EC compliance, BSE/TSE free.
- Simply unwrap the spatula and push into the powder to take a surface sample.
- Different length versions are available so you can decide what depth you wish to take the sample.
- Special colored versions are also available.
- These are ideal if you are worried about leaving the spatula in the powder.
- It means it will be easily seen.
- Made from high impact polystyrene (FDA, food-grade and EU 10/2011 acceptable grade).
- The ergonomically designed handle makes it easy to use, even when doing a large amount of sampling.
Specifications
Polystyrene | |
White | |
230 mm |
Sterile | |
Individually Bagged | |
150 mm |