missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Red Disposable PharmaScoop™

Shop All Sampling Systems Products


Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2.5 L
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 50
Pack of 85
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged in ultra-strong packing with easy to open design
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Large variety of different sizes available
- Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible
- Positioned the ergonomic handle high up on the scoop
- No Cross Contamination
- No Cleaning required
Specifications
Specifications
| Sterility | Sterile |
| Capacity (Metric) | 30 mL |
| Color | Red |
| Disposable | Single-use |
| Product Type | Disposable Scoop |
| Includes | Individually Bagged |
| Material | Polystyrene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction