missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Sack and Bag Samplers
Sterile SteriWare™ Sack and Bag Samplers are the ideal tools for fast quality control work. Simply push into the sack to take the sample of powders and granules. Made from high grade HDPE with a sharp blade.
£196.00 - £231.00
Specifications
Material | HDPE |
---|---|
Packaging Type | Box |
Quantity | 100 Pk. |
Length (Metric) | 325 mm |
Product Code | Brand | Diameter (Metric) Outer Bottom | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Bottom | Sterility | Price | Quantity & Availability | ||||
17544686
|
Sampling Systems™
8688H-330 |
25 mm | Non-sterile |
£196.00
Pack of 100 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
17554686
|
Sampling Systems™
8688H-330S |
25 mm | Sterile |
£211.00
Pack of 100 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
17564686
|
Sampling Systems™
8688J-330 |
45 mm | Non-sterile |
£218.00
Pack of 100 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
17574686
|
Sampling Systems™
8688J-330S |
45 mm | Sterile |
£231.00
Pack of 100 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
Description
- The SteriWare™ Sack and Bag Sampler is perfect for taking samples from sacks and bags.
- This sampler is ideal for fast quality checks through the sides of the sacks.
- The SteriWare™ Sack Sampler is available in two diameters, the narrow one is ideal for free flowing powders and for small products like pepper corns, the large diameter sampler is more suited to sampling nuts and beans.
- The SteriWare™ Sack Sampler has an ergonomic handle and specially designed blade.
- During sampling, the operator needs to hold a bag or bottle over the rear end of the sampler to catch the powder or granules as they slide through the sampler.
- Made from high quality HDPE which is food and FDA compliant grade.
- BSE/TSE free.
- Full batch documentation and certification supplied.
- Individually bagged and sold in economic boxes of 100.
Specifications
HDPE | |
Box | |
100 Pk. | |
325 mm |