missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Sterile HDPE Disposable Powder Thief
Shop All Sampling Systems Products

missing translation for 'orderingAttributeHoverText'
Length (Metric):
500 mm
1000 mm
Capacity (Metric):
1 mL
5 mL
10 mL
20 mL
Förpackningsstorlek
Pack of 20
Beskrivning
- Assembled and packed in a cleanroom
- Individually Bagged
- Made from FDA or EU conforming HDPE
- Available as gamma irradiated sterile (SAL 10-6)
- BSE/TSE Free
- Full Batch Traceability
- Suitable for use in ATEX zones 0, 1 and 2
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
- No cleaning validation (this is very expensive to set up and run)
- Manufactured in a class 100,000 cleanroom environment (check individual sampler descriptions)
- Peace of mind
- Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc.)
- Suitable for use in ATEX Zones 0, 1 and 2
- Financial
- Save time and money (it will cost more to clean a reusable sampler than to buy a disposable sampler)
Specifikationer
Specifikationer
| Material | HDPE |
| Capacity (Metric) | 20 mL |
| Sterility | Sterile |
| Diameter (Metric) | 21 mm |
| Length (Metric) | 1000 mm |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering