missing translation for 'onlineSavingsMsg'
Learn More
Kimberly-Clark™ Kimtech™ Sterling™ Nitrile Ambidextrous Gloves Product Code.: 10634525
In Stock
to see stock.
Add to basket

Kimberly-Clark™ Kimtech™ Sterling™ Nitrile Ambidextrous Gloves
GREENER_CHOICE

Product Code. 10634525
X-Small
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large

Product Code. 10634525

Brand: Kimberly-Clark™ 99210

In Stock
to see stock.
Edge
Add to basket
Add to basket

Ambidextrous gloves ensure contamination control with innovative, skin-friendly nitrile suitable for a variety of applications.

  • Assured Compliance:
    • PPE Cat III according to Regulation (EU) 2016/425,
    • EN ISO 374-1:2016 Type C (K) Chemical Splash protection,
    • EN 374-4:2003 Resistance to degradation by chemicals,
    • EN ISO 374-5:2016 Micro Organism and VIRUS Protection
    • Food contact approved
  • Manufactured using proprietary Sterling™ technology that combines security and comfort. The efficient, environmentally-friendly construction minimizes waste without compromising safety.
  • Nitrile construction results in products that are stronger and leaner than latex gloves, and feature certified protection against a wide range of contaminants while also being food contact approved.
  • Gloves are anti-static tested to protect the wearer and equipment, ambidextrous and gray in color.
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Certifications/Compliance CE 0120 PPE Category III product classified by EC Council Directive 89/686/EEC, It is tested in accordance with the EN Norms EN 420:2003, AQL level of 1.5 for pinholes, ISO 9001, ISO 16604
Classification PPE Category III
Accelerator Free Yes
Color Gray
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.1 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 3.1 mil (Cuff)
Thickness (Metric) 0.07 mm (Cuff)
Finger Style Textured
For Use With (Application) Life sciences, university labs, forensic science, non-sterile drug manufacturing
Quantity 150 Pk.
Resistant To Puncture and abrasion, chemicals, virus
Tensile Strength 38 to 42 MPa
Length (English) 9.6 in.
Length (Metric) 24.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ Kimtech™ Sterling™ Nitrile Ambidextrous Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.