missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Sterling™ Nitrile Ambidextrous Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
21.14 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Length (Metric):
24.4 cm
25.5 cm
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425,
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection,
- EN 374-4:2003 Resistance to degradation by chemicals,
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- Food contact approved
- Manufactured using proprietary Sterling™ technology that combines security and comfort. The efficient, environmentally-friendly construction minimizes waste without compromising safety.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature certified protection against a wide range of contaminants while also being food contact approved.
- Gloves are anti-static tested to protect the wearer and equipment, ambidextrous and gray in color.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
Certifications/Compliance | CE 0120 PPE Category III product classified by EC Council Directive 89/686/EEC, It is tested in accordance with the EN Norms EN 420:2003, AQL level of 1.5 for pinholes, ISO 9001, ISO 16604 |
Classification | PPE Category III |
Color | Gray |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | Small |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'