missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Stir Bar Retriever

Polyethylene pick-up rod with powerful Alnico magnet sealed in one end

Brand:  Bel-Art™ SP Scienceware™ F37772-0000

Product Code. 11346954

  • £22.95 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Alnico-V magnet sealed in one end
  • Handy loop for hanging on the other end
  • 9.5mm diameter
Specifications

Specifications

0.37 in.
Stirring bars
12 in.
30.48 cm
Recovering stir bars from flasks and other vessels
Alnico-V magnet at one end and hanging loop at other
9.5 mm
Polyethylene