missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stir Bars
Click to view available options
Length (Metric):
10 mm
12 mm
Diameter (Metric):
4.5 mm
6 mm
Shape:
Cylinder
Oval
Unit Size:
Pack of 10
Description
- Suitable for use with Cole-Parmer™ Integrity 10, RS-200, or RS-250 series reaction stations.
- Choose from a wide range of accessories suitable for your reaction station including reaction vessels, probes, and software.
Specifications
Specifications
| Diameter (English) | 0.24 in. |
| For Use With (Application) | For Stem Integrity |
| For Use With (Equipment) | Integrity 10, RS-200, and RS-250 Reaction Stations |
| Length (English) | 0.4 in. |
| Diameter (Metric) | 6 mm |
| Length (Metric) | 10 mm |
| Shape | Oval |
| Type | Magnetic Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction