missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Stirring Hot Plate and Hot Plate Accessories
Replacement parts and accessories for use with hot plates, stirrers, and/or stirring hot plates.
Marca: Cole-Parmer™ Stuart™ 04807-90
Dettagli aggiuntivi : Weight : 0.65770kg
Descrizione
- Replacement parts and accessories for various hot plates, stirrers, and stirring hot plates
Specifica
Plugs into hotplate or stirrer | |
Accurate liquid temperature control | |
SCT2 | |
50°C to 200°C | |
3.5 in. | |
LED | |
±0.5°C | |
Plastic, Stainless Steel |
Undergrad Hot Plates and Stirring Hot Plates | |
3 in. | |
122°F to 392°F | |
Temperature Controller | |
635 g | |
7.5 x 9 x 12.3 cm | |
Uncoated | |
1.4 lb. |