missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Stirring Rods with Rubber Policeman
Glass stirring rods are supplied with rubber policemen already attached.
£34.00
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Clear |
Material | Glass |
Quantity | 12 Pk. |
Shape | Sphere |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
11779779
|
United Scientific™
06369-56 |
0.23 in. | 6 mm | 10 in. | 254 mm |
£34.00
Pack of 12 |
In Stock
Log in to see stock. |
||
Description
- Rubber policeman attached to glass rod facilitates scraping and mixing.
- Stirring rods are made of soft flint glass.
- Both ends fire-polished and rounded.
- Policemen are made of natural rubber.
- Pre-assembled.
Specifications
Autoclavable | |
Glass | |
Sphere | |
Rubber policemen on end |
Clear | |
12 Pk. | |
Used to help transfer residues of precipitates or solids from the inside or beakers, flasks or other glass surfaces |