missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Seward™ Stomacher™ 400 EVO Paddle Blender
Combines the gold standard attributes of the original Stomacher™ 400 paddle blender with improved, easy-to-use features, provides max performance while minimizing noise and consumable waste
Brand: Seward™ 0400/002/00
Additional Details : Weight : 23.40000kg
Description
- New sample preparation solution provides stress-free working for the lab
- Unique one-touch bag loading system minimizes sample bag handling to save time and reduce contamination risks
- Easy to clean interior with removable paddles, drip tray and access to paddle blender chamber
- Designed to work with Stomacher™ 400 Eco bag range for extra savings
- Simple programmable screen display enables complete control of processing, for consistent results with minimum effort
- Double aperture seal, isolated chassis and fully enclosed casing result in silent operation, reducing stress and disruptions to other lab work
- Rubber base with anti-vibrational technology eliminates bench movements and reduces noise
- Eco paddle conversion can save up to 30% in consumable cost and reduce plastic waste
Specifications
1 A | |
150 rpm, 180 rpm, 210 rpm | |
100/240 V | |
0.13 hp | |
2.7 to 13.5 oz. | |
18.9 in. | |
11.8 in. | |
18.9 in. | |
12.2 in. | |
Stainless Steel, Tthermoplastics | |
Blending samples primarily in food microbiology testing | |
4.5 T | |
1 Ea. |
Paddle blender | |
110/240 V | |
47/63 Hz | |
100 W | |
80 to 400 mL | |
480 mm | |
300 mm | |
480 mm | |
310 mm | |
Polyolefin | |
ECO paddle set | |
45 dB |