missing translation for 'onlineSavingsMsg'
Learn More

Seward™ Stomacher™ Lab Blender Bags

Product Code. p-149199
Click to view available options
Capacity (Metric):
5 to 80 mL
80 to 400 mL
Description:
Round bottom, Standard
Round bottom; Closure
Round bottom; with Strainer
Square bottom, Closure
Square bottom, Standard
Square bottom, Standard, No strainer or closure
Square bottom, With strainer
No. per Pack:
200
250
500
Unit Size:
Pack of 200
Pack of 250
Pack of 500
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 10657975

Brand: Seward™ BA6041

Only null left
Add to basket
Edge
Add to basket
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

The Stomacher™ Bag range has been designed to fulfill all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.

  • Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
  • Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
  • Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
  • Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
  • Highly transparent and puncture-resistant virgin polyethylene extruded tube material
  • Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
  • Bags available for sample size 25ul - 4500ml

‡For discontinued Model 400 (14-550-5G, -5H). Bags for Model 400C can also be used in Model 400.

Specifications

Description Square bottom, Standard
Autoclavable Not Autoclavable
Capacity (Metric) 80 to 400 mL
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) To prepare, store and transport samples in microbiology sample preparation
For Use With (Equipment) Stomacher 400 and all other 400ml paddle blenders
Material Polyethylene
Sterility Sterile
Thickness (Metric) 65 μm
No. per Pack 500
Sterilization Method Gamma Irradiated
Dimensions (L x W) 305mm x 177mm
Width (Metric) 177 mm
Product Type Lab Blender Bags
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.