Learn More
Buerkle™ Stop-It™ Hose Clamp with Easy-Click Closure
Regulate the flow of liquids and gasses with these hose clips. Buerkle™ Easy-Click™ Closure features a knurled screw for stepless, delicate flow regulation or complete stop of the flow. The closure compresses the hose over a wide area against the steel hook to prevent damage to the hose.
Brand: Buerkle™ 8619-0205
5.33 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.04050kg
Description
Easy-Click closure - stop-it can be opened and closed in any position - without tiresome screwing on and off. High quality material - stop-it made from the heat resistant and chemical resistant plastic PVDF. The clamp is galvanised steel.Specifications
Easy Click Closure | |
20 mm Flexible Hose | |
50/Scale | |
20 mm | |
160°C |
PVDF and Steel (Zinc-coated) | |
It Can be Used Wherever The Flow in Hoses with Liquids or Gases Needs to be Regulated or Stopped | |
20 mm | |
Blue |