missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ PTFE Stopcock and Glass Jet
Detachable spare PTFE stopcock for compact burette, complete with borosilicate Glass Jet.
Brand: Jaytec Glass™ SYA-261-U
2.68 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 02
Additional Details : Weight : 0.03960kg
Description
- Fits burette with 8 mm outer diameter delivery tube
- Borosilicate glass jet manufactured to deliver flow times specified in BS EN ISO 385:2005 for 50 mL and 100 mL Burettes (Class B)
- Glass jet outer diameter 8 mm, length 71 mm
Specifications
Stopcock and Jet | |
PTFE, Borosilicate Glass | |
260°C | |
BS EN ISO 685:2005 | |
Class B Burette with 8 mm diameter delivery tube |
2 mm | |
Autoclavable | |
500°F | |
Flow regulation | |
PTFE |