missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silicone-Free Stopcock Grease
Ideal for lubricating burette stopcocks.
Brand: Brand™ 61610
41.84 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.03500kg
Description
- Easy to remove with Mucasol™
- Good acid- and base-resistance
- Operating temperature range of −40° to +320°C
Specifications
Lubricant | |
Tube | |
60 g |
Burette stopcocks | |
-40°C to +320°C |