missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Stopcocks, Straight Bore, with Solid Glass Plug
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£24.00 - £166.00
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
10018000
|
Lenz Laborglasintrumente
02101402 |
2.5 mm |
£166.00
Pack of 10 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
10454491
|
Lenz Laborglasintrumente
02101806 |
6 mm |
£24.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN 12541-1
- With solid glass plug and screwthread retaining device
- One straight bore
- Material: borosilicate glass 3.3
- Leakage rate acc. to DIN 12540-1
Specifications
Borosilicate Glass (3.3) |