missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Storage bays, Really Useful Box bays with 12 x 24L clear boxes, blue/blue
Brand: Manutan A366445
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Archive storage bays with 24ltr moisture-proof boxes. Ideal for storing suspension files. Available with 12 boxes.- Type of box : 12 x 24ltr
- Number of shelves : 4
- Shelf capacity UDL : 200kg
- Colour : Blue/blue
- Dimensions (H x W x D): 1220mm x 1200mm x 455mm