missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Storage bays, Really Useful Box bays with 9 x 84L clear boxes, blue/grey
Brand: Manutan A366249
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Archive storage bays with large 84ltr multipurpore storage boxes. Available with 9 boxes.- Type of box : 9 x 84ltr
- Number of shelves : 4
- Shelf capacity UDL : 80kg
- Colour : Blue/grey
- Dimensions (H x W x D): 1600mm x 1525mm x 610mm