missing translation for 'onlineSavingsMsg'
Learn More

Manutan Storage bin, Ekwo, 1.0L, blue

Brand:  Manutan A355662

Encompass_Preferred

Product Code. 12846689

  • £53.85 / Pack of 48
Estimated Shipment: 27-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for storing small components and fixings. Top grade, high density polyethylene with reinforced side walls for extra strength and rigidity. Integral label holder on front of bin. Highly resistant to oils, acids and high and low temperatures, ideal for a multitude of applications. Moulded hand grip on the back wall to assist handling. Use free standing, stacked or on shelving.
  • Blue
  • Capacity: 1.0L
  • Type : 2000-2
  • Dimensions (H x W x D) : 83mm x 103mm x 165mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers