missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Storage bin, Ekwo, 1.0L, red
Brand: Manutan A355661
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Ideal for storing small components and fixings. Top grade, high density polyethylene with reinforced side walls for extra strength and rigidity. Integral label holder on front of bin. Highly resistant to oils, acids and high and low temperatures, ideal for a multitude of applications. Moulded hand grip on the back wall to assist handling. Use free standing, stacked or on shelving.- Red
- Capacity: 1.0L
- Type : 2000-2
- Dimensions (H x W x D) : 83mm x 103mm x 165mm