missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Storage Bottles with Threaded Connector
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
60 L
Description
- The venting valve (accessory) lets air into the container in order to prevent a vacuum in the bottle
- The canister can also be used as a settling canister
- Via a threaded connector, a spigot or other accessories with an inner thread/cap nut of 3/4 in. can be attached
- HDPE
- Bottle opening diameter 50mm
Specifications
Specifications
Capacity (Metric) | 25 L |
Capacity (English) | 6.6 gal. |
Color | Transparent |
Description | With threaded connector, two handles |
For Use With (Application) | Foodstuffs |
Includes | Closure, 2 handles, threaded connector |
Height (Metric) With Closure | 580 mm |
Material | HDPE |
Transparency | Yes |
Thread Size (Metric) | 50 mm |
Show More |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
13Minutes
37Seconds
0
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Storage Bottles with Threaded Connector >
Spot an opportunity for improvement?Share a Content Correction