missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Storage Box
The Storage Box is for the storage of sealant mat.
£77.91 - £136.74
Specifications
Color | Yellow |
---|---|
Material | Polyethylene |
Type | Storage Box |
Length (English) | 7.48 in. |
Length (Metric) | 190.00 mm |
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
17876406
|
asecos™
13097 |
475.00 mm |
£77.91
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17836536
|
asecos™
13094 |
675.00 mm |
£95.40
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17866446
|
asecos™
13101 |
875.00 mm |
£101.23
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17816486
|
asecos™
13102 |
1080.00 mm |
£127.20
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17826446
|
asecos™
13095 |
1280.00 mm |
£136.74
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Made of polyethylene
- With handle and lid
- Can be wall mounted
Specifications
Yellow | |
Storage Box | |
190.00 mm | |
190.00 mm | |
210.00 mm |
Polyethylene | |
7.48 in. | |
7.48 in. | |
8.27 in. |