missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Storage Box For Cryogenic Tubes

Holds 81 tubes

£75.85 - £125.00

Specifications

Material Polycarbonate
Type Cryo Storage Box
View More Specs

Products 2
Product Code Brand Holds Price Quantity & Availability  
Product Code Brand Holds Price Quantity & Availability  
15613947
View Documents
BRAND™
114862
81 (1.2 mL and 2 mL Cryogenic Tubes)
£75.85
Pack of 4
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
15501281
View Documents
BRAND™
114864
81 (3, 4 and 5 mL Cryogenic Tubes)
£125.00
Pack of 5
In Stock
to see stock.
Add to basket
 
Description

Description

  • Polycarbonate (PC)
  • For cryogenic tubes
  • Operating range (in the gaseous phase of liquid nitrogen) -196 °C to +121 °C
  • Autoclavable at 121 °C (2 bar)
  • DIN EN 285
  • Specifications

    Specifications

    Polycarbonate
    Cryo Storage Box
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.