missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Storage Boxes

Product Code. p-7078529 Shop All Eppendorf Products
Click to view available options
Holds:
100 Cryogenic Tubes with Internal Threads
25 Tubes (15 mL)
25 Tubes (5 mL)
25 Tubes (5 mL) with Screw Cap
64 Tubes (1 to 2 mL)
81 Cryogenic Tubes (1 to 2 mL) with Screw Cap
81 Cryogenic Tubes (3 mL) with Screw Cap
81 Cryogenic Tubes (4 to 5 mL) with Screw Cap
9 Tubes (25 mL)
9 Tubes (50 mL), 4 Tubes (15 mL)
Unit Size:
Pack of 2
Pack of 3
Pack of 4
This item is not returnable. View return policy

Product Code. 15690187

Brand: Eppendorf™ 0030140516

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows selection of the optimal box combinations for individual storage demands and provides safe storage for your sample tubes in a space-saving design.

  • Flexible and optimized combination options for the different box formats
  • Retains shape at freezing temperature of -86°C for sample storage or autoclaving for 20 minutes at 121°C for sterilization
  • Reliable individual alpha-numeric laser labeled code assigned to each sample location
  • Minimizes allocation errors
  • Provides high-contrast readability
  • Remains permanently
  • Five additional inscription labels on lid enable user-specific labeling
  • Fits all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15 and 50 mL conical tubes and other laboratory vessels
  • 15 mL and 50 mL conical tube boxes with ventilation slots for an evenly distributed freezing process
  • Prevents tube damage or breakage, which is frequently observed when freezing long tube formats in closed boxes
  • Compatible with common freezer rack systems and the different inner grid variants
TRUSTED_SUSTAINABILITY

Specifications

Product Type Storage Box
Holds 81 Cryogenic Tubes (1 to 2 mL) with Screw Cap
Material Polypropylene
Positions 81
Stackable Yes
No. of Racks 9 x 9
No. per Pack 3 pcs.
Height (Metric) 52.8 mm
Height (English) 2 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.