Learn More
Thermo Scientific™ Storage Canes
Store various cryostorage tubes in these storage canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.
Brand: Thermo Scientific™ 378441
92.36 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 76
Additional Details : Weight : 0.33300kg
Description
Store Thermo Scientific™ Nalgene™ or Thermo Scientifc™ Nunc™ cryostorage tubes in Thermo Scientific™ Storage Canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.
- Able to store tubes protected with Thermo Scientific™ CryoFlex™ tubing
- Compatible with color coders that attach to the end of the cane and can be written on for quick identification and inventory management
Specifications
Storage Cane, Standard, aluminum, 290 mm | |
Aluminum | |
1/Pk., 50/Cs. | |
29 cm |
Standard | |
Cryo Storage Cane | |
11.31 in. |