missing translation for 'onlineSavingsMsg'
Learn More

Storage Chest

Product Code. 12832487
Click to view available options
Capacity (Metric):
9 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12832487

Brand: Scilabub CO/CAB/3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to hold two blocks of material or an equivalent volume of pellets. Storage Chest minimizes thermal conductivity between the inner chamber and the outer walls.

  • Polyester/glass fiber, minimises thermal conductivity between the inner chamber and the outer walls
  • Holds two blocks of material (either rectangular or circular cross-sections) or an equivalent volume of pellets
  • No running costs
  • Initial capital outlay is quickly recovered by cutting down wastage of solid carbon dioxide
  • Cabinet can also be used as a low temperature storage cabinet (-78°C) for other materials, when the carbon dioxide acts as a refrigerant

Specifications

Height (Metric) 800 mm
Width (Metric) 670 mm
For Use With (Application) For use with solid CO2 (dry ice)
Material Polyester/Glass Fiber
Type Storage Chest
Capacity (Metric) 9 L
Holds Two blocks of material (either rectangular or circular cross-sections) or an equivalent volume of pellets
Temperature Range As low as -78°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.