missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ IPS Storage Cooled Incubator, 749 L, Stainless Steel
Temperature Range: 14°C to 45°C
Brand: Memmert™ IPS750
This item is not returnable.
View return policy
Description
- Temperature range +14 °C to +45 °C
- 2 model sizes (256 and 749 litres volume)
- 1 model variant: SingleDISPLAY
- double doors as standard: prevention of contamination and drops in temperature, and at the same time an optimal view of the load through fully glazed interior doors
- fans integrated in the Peltier elements ensure rapid energy transport and optimal temperature distribution
Specifications
CE | |
Stainless Steel | |
German Type | |
Refrigerated Incubator | |
Works calibration certificate for 18°C and 25°C | |
0.1°C | |
1224 mm | |
1726 mm | |
600 mm | |
206 kg | |
115/230 V |
749 L | |
Textured Stainless Steel, Rear Zinc-plated Steel | |
14°C to 45°C | |
High-definition TFT-color single display | |
2 | |
1726 H x 1224 W x 874 D mm | |
1040 mm | |
1200 mm | |
277 kg | |
115/230 V, 50/60 Hz, 550 w | |
50/60 Hz |