missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Tube Protection

Product Code. p-4520562
Click to view available options
Type:
Cryo Storage Box
Tube Wrap
Vial Holder
Quantity:
100/Pk., 100/Cs.
15/Pk., 300/Cs.
200/Pk., 200/Cs.
350/Pk., 350/Cs.
Unit Size:
Pack of 100
Pack of 15
Pack of 200
Pack of 300
Pack of 350
This item is not returnable. View return policy

Product Code. 11371625

Brand: Thermo Scientific™ 343958

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Give your cryogenic storage tubes and vials extra protection, such as when shipping or storing in liquid or vapor phase nitrogen with these storage accessories.

Give your cryogenic storage tubes and vials extra protection when needed with Thermo Scientific™ Storage Tube Protection accessories. For example, safeguard your samples when storing in liquid or vapor phase nitrogen, or when shipping samples. These cryogenic storage accessories, such as tube wraps, sleeves and mini-boxes, have safe handling in mind.

  • Heat shrink/pinch each end of the Nunc Cryoflex tubing around cryostorage tubes to prevent leakage of liquid nitrogen into the tubes during storage
  • Transparent Nunc Cryosleeve tubing fits any Thermo Scientific Nunc or Nalgene™ cane and provides extra security during handling and submersion of tubes into the liquid phase without the tubes touching the liquid nitrogen
  • Nunc Cryotube Mini-boxes are ideal for storing small quantities of samples and shipping with a friction fit lid and durable high-impact polystyrene construction to protect samples
TRUSTED_SUSTAINABILITY

Specifications

Description Nunc CryoFlex Tube Wrap, 500 mm, 14 mm ID
Diameter (Metric) Inner 14 mm
Height (Metric) 500 mm
Quantity 15/Pk., 300/Cs.
Type Tube Wrap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.