missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Storage Racks for 80-Well Tube Racks
Stores up to eight 80-well microtube racks. Fisherbrand™ Storage Racks for 80-Well Tube Racks are made of strong, clear acrylic for ease of sliding racks in and out.
£165.00 - £167.00
Specifications
Product Type | Storage Rack |
---|---|
Color | Clear |
Holds | Microtube Racks (80-well) |
Material | Acrylic |
Positions | 8 |
Product Code | Brand | Dimensions (L x W x H) | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Shape | Price | Quantity & Availability | ||||
11708214
|
Fisherbrand™
|
157 x 236 x 234mm | Vertical |
£167.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11710055
|
Fisherbrand™
|
310 x 236 x 122mm | Horizontal |
£165.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
Description
- Strong, clear acrylic construction
- Holds up to eight 80-well microtube racks filled with either 1.5 or 2.0 mL microtubes
- Plenty of room to slide the racks in and out
Specifications
Storage Rack | |
Microtube Racks (80-well) | |
8 | |
1 Each |
Clear | |
Acrylic | |
80-well microtube racks | |
236 mm |