missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Vials

Product Code. 10296774
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
12 mL
16 mL
22 mL
40 mL
Color:
Amber
Clear
White
White, Clear
Quantity:
100
100 Caps
100 Septa
100 Vials
200
200 (vial and caps are sold separately)
200 Vials
Unit Size:
Pack of 100
Pack of 200
Closure Size:
13-425
15 mm
15-425
18 mm
18-400
20-400
24 mm
24-400
8-425
This item is not returnable. View return policy

Product Code. 10296774

missing translation for 'mfr': Thermo Scientific™ 12SV

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
TRUSTED_SUSTAINABILITY

Specifications

Description 15-425 Screw Vial, 12 mL
Diameter (Metric) Inner 19 mm
Color Clear
Diameter (Metric) Outer 19 mm
Material Glass
Volume (Metric) 12 mL
Base Style Flat Bottom
Volume (Metric) Total 12 mL
Height (Metric) 65 mm
Quantity 200
Type Screw Cap
Marking Spot No
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.