missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Container, PP
Click to view available options
Capacity (Metric):
200 mL
Unit Size:
Pack of 162
Description
- Straight-sided container
- Shatter-resistant polypropylene construction
- Translucent
- Screw-cap closure
Specifications
Specifications
| Product Type | Container |
| Closure Included | Yes |
| Material | Polypropylene |
| Shape | Straight, Cylindrical |
| Capacity (Metric) | 200 mL |
| Certifications/Compliance | EC N°1935/2004 |
| Closure Color | Red |
| Closure Type | Screw Cap |
| Color | Translucent |
| Diameter (Metric) | 55 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction