missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Container with Red Screw Cap
Straight wide mouth container with a red screw cap
Brand: Gosselin™ TP140-05
This item is not returnable.
View return policy
Description
Specifications
Container | |
Polystyrene | |
Red | |
Natural | |
70 mm |
Yes | |
140 mL | |
Screw Cap | |
55 mm |