missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Straight Containers

Product Code. 15498824
Click to view available options
Capacity (Metric):
60 mL
125 mL
Sterility:
Non-sterile
Sterile
Closure Color:
Blue
Red
White
Unit Size:
Pack of 380
Pack of 700

Product Code. 15498824

Brand: Gosselin™ TP52C011

Please to purchase this item. Need a web account? Register with us today!

Designed for sample collection, storage and transportation to laboratories. Gosselin™ Straight Containers feature a leakproof cap.

  • Shatter resistant polypropylene is specially designed for use in the food, dairy, and brewing industries
  • LDPE screw caps included
  • Leakproof inner lip prevents drops between threads
  • Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-3
TRUSTED_SUSTAINABILITY

Specifications

Product Type Specimen Container
Closure Included Yes
Material Polypropylene
Sterility Non-sterile
Capacity (Metric) 125 mL
Certifications/Compliance ISO 11137
Closure Color Blue
Closure Material LDPE
Closure Type Screw Cap
Color Natural
Diameter (Metric) 52 mm
For Use With (Application) Bacteriological applications
Height (Metric) 74 mm
Includes LDPE screw cap with leakproof inner lip
Label No Label
No. per Pack 380/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.