missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Coupler with 3/8 in. ID - Natural Kynar - QC
Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing, for a tube-to-tube connection.
Brand: Fisherbrand™
Additional Details : Weight : 1.00000kg
Description
- Single & Multi Use Applications
- PVC-Free
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661
- USP81
- USP 8
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Straight Coupler | |
Class 7 Cleanroom Manufactured | |
Tube to Tube Connector for Medical, Pharmaceutical, Industrial applications | |
Out of direct sunlight, >20°F <100°F |
Compliance Certificates Available | |
Kynar PVDF | |
100 Pack | |
Natural |